Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KKCR 204D

  • Mfr # KKCR204D

  • Zoro # G3830278


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Overall Length
6 in
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent
Side-to-Cutting Tip
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKCR204D
Zoro #
G3830278
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Head Length
1.3800 in
Shank Width
1 1/4 in
Depth of Cut
0.2940 in
Cutting Height
1 1/4 in
Shank Height
1 1/4 in
Max. Grooving Width
1/4 in

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent
Side-to-Cutting Tip
1 1/2 in
ISO Number
KKCR204D
Insert Style
KCGP; KCRP
Shank Material
Steel
ANSI Code
KKCR204D
Insert Holding Type
Clamp
Cutting Location
External
Coolant Fed
Non-Coolant Through
Cutting Application
Shallow Grooving
Toolholder Style
KKC

Description

Indexable Parting and Grooving Tool Holder, Insert Style KCGP; KCRP, Right Hand, Shallow Grooving, Shank Width 1 1/4 in, ANSI Code KKCR204D, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.