Face Grooving Toolholder
Mfr # GFVSR16351B
Zoro # G601772396
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Inscribed Circle (In.)
3/8"
Cutting Dia.
0.0984 - 0.1378 in
Left/Right Hand
Right-Hand
Series
GFV
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFVSR16351B
Zoro #
G601772396
UPC #
-
Country of Origin
Multiple
Dimensions
Cutting Dia.
0.0984 - 0.1378 in
Details
Item
Face Grooving Toolholder
Inscribed Circle (In.)
3/8"
Left/Right Hand
Right-Hand
Series
GFV
Material
Steel
Application
Face Grooving
Description
Face Grooving Toolholder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.