
Face Mill, FM 200090RH, FM 200 Dia.
Mfr # FM200090RH
Zoro # G3832019
product price: $431.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.6000 in
Overall Length
1.4062 in
Insert Size
15T3
Cutting Direction
Right Hand
Features
Standard Pitch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM200090RH
Zoro #
G3832019
UPC #
-
Country of Origin
United States
Dimensions
Depth of Cut
0.6000 in
Overall Length
1.4062 in
Insert Size
15T3
Max. Cutting Dia.
2 in
Arbor Dia.
3/4 in
Details
Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Standard Pitch
Side Cutting Edge Angle
90 Degrees
ISO Number
FM200090RH
Coolant Fed
Non-Coolant Through
ANSI Code
FM200090RH
Cutting Application
Face Milling, Shoulder Milling, Slotting
Rake
-3 Degrees Radial, 5 Degrees Axial
Number of Inserts
3
Insert Holding Type
Screw
Insert Style
XPMT
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.6000 in, ANSI Code FM200090RH, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Shoulder Milling, Slotting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.