
Face Mill, FM 300030RH, FM 300 Dia.
Mfr # FM300030RH
Zoro # G3831958
product price: $590.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
1/2 in
Overall Length
1.7813 in
Cutting Direction
Right Hand
Insert Size
15T3
Features
Standard Pitch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM300030RH
Zoro #
G3831958
UPC #
-
Country of Origin
United States
Dimensions
Depth of Cut
1/2 in
Overall Length
1.7813 in
Insert Size
15T3
Arbor Dia.
1 in
Max. Cutting Dia.
3 in
Details
Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Standard Pitch
ISO Number
FM300030RH
Number of Inserts
4
Insert Style
XPMT
Coolant Fed
Non-Coolant Through
Cutting Application
Chamfering, Face Milling, Shoulder Milling
Insert Holding Type
Screw
Side Cutting Edge Angle
30 Degrees
ANSI Code
FM300030RH
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 1/2 in, ANSI Code FM300030RH, Coolant Fed Non-Coolant Through, Cutting Application Chamfering, Face Milling, Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.