Zoro Homepage

Face Mill, FM 300090RH, FM 300 Dia.

  • Mfr # FM300090RH

  • Zoro # G3832046


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.6000 in
Overall Length
1.7813 in
Cutting Direction
Right Hand
Insert Size
15T3
Features
Standard Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM300090RH
Zoro #
G3832046
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cut
0.6000 in
Overall Length
1.7813 in
Insert Size
15T3
Arbor Dia.
1 in
Max. Cutting Dia.
3 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Standard Pitch
ISO Number
FM300090RH
Number of Inserts
4
ANSI Code
FM300090RH
Rake
5 Degrees Axial, 5 Degrees Radial
Side Cutting Edge Angle
90 Degrees
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw
Insert Style
XPMT
Cutting Application
Face Milling, Shoulder Milling, Slotting

Description

Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 0.6000 in, ANSI Code FM300090RH, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.