Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mill, FM 400090AL125, FM-AL 400"

  • Mfr # FM400090AL125

  • Zoro # G3831949


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.6400 in
Overall Length
1.5748 in
Insert Size
1604
Cutting Direction
Right Hand
Features
8 Degrees Max. Ramping Angle, Standard Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM400090AL125
Zoro #
G3831949
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cut
0.6400 in
Overall Length
1.5748 in
Insert Size
1604
Arbor Dia.
1 1/4 in
Max. Cutting Dia.
4 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
8 Degrees Max. Ramping Angle, Standard Pitch
Insert Style
APET
ISO Number
FM400090AL125
ANSI Code
FM400090AL125
Rake
0 Degrees Radial, 5 Degrees Axial
Number of Inserts
8
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw
Cutting Application
Aluminum Milling, Face Milling, Ramping, Shoulder Milling, Slotting
Side Cutting Edge Angle
90 Degrees

Description

Indexable Face Mill, Max. Cutting Dia. 4 in, Arbor Dia. 1 1/4 in, Depth of Cut 0.6400 in, ANSI Code FM400090AL125, Coolant Fed Non-Coolant Through, Cutting Application Aluminum Milling, Face Milling, Ramping, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.