Face Mill, FMAL2500903, FM-AL 2.5000" Dia.

  • Mfr # FMAL2500903

  • Zoro # G3831915


product price:  $502.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.6400 in
Overall Length
1.5748 in
Cutting Direction
Right Hand
Insert Size
1604
Features
8 Degrees Max. Ramping Angle, Standard Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMAL2500903
Zoro #
G3831915
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cut
0.6400 in
Overall Length
1.5748 in
Insert Size
1604
Max. Cutting Dia.
2 1/2 in
Arbor Dia.
3/4 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
8 Degrees Max. Ramping Angle, Standard Pitch
ANSI Code
FMAL2500903
Coolant Fed
Non-Coolant Through
ISO Number
FMAL2500903
Insert Style
APET
Number of Inserts
3
Insert Holding Type
Screw
Rake
-3 Degrees Radial, 5 Degrees Axial
Side Cutting Edge Angle
90 Degrees
Cutting Application
Aluminum Milling, Face Milling, Ramping, Shoulder Milling, Slotting

Description

Indexable Face Mill, Max. Cutting Dia. 2 1/2 in, Arbor Dia. 3/4 in, Depth of Cut 0.6400 in, ANSI Code FMAL2500903, Coolant Fed Non-Coolant Through, Cutting Application Aluminum Milling, Face Milling, Ramping, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.