Zoro Homepage

Face Mill, MEC 063R118T, MEC 63mm Dia.

  • Mfr # MEC063R118T

  • Zoro # G3834268


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
10.00mm
Overall Length
50.00mm
Cutting Direction
Right Hand
Insert Size
11T3
Features
Fine Pitch, Low Cutting Forces and Reduced Chattering for High-Efficiency Milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEC063R118T
Zoro #
G3834268
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut
10.00mm
Overall Length
50.00mm
Insert Size
11T3
Max. Cutting Dia.
63.00mm
Arbor Dia.
1 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Fine Pitch, Low Cutting Forces and Reduced Chattering for High-Efficiency Milling
Insert Style
BDGT; BDMT
Coolant Fed
Coolant Through
Number of Inserts
8
Rake
-7 Degrees Radial, 23 Degrees Axial
Side Cutting Edge Angle
90 Degrees
Insert Holding Type
Screw
ISO Number
MEC063R-11-8T
ANSI Code
MEC063R118T
Cutting Application
Face Milling, Helical Milling, Plunge Cutting, Shoulder Milling, Slotting
Max. Speed
20,500 RPM

Description

Indexable Face Mill, Max. Cutting Dia. 63.00mm, Arbor Dia. 1 in, Depth of Cut 10.00mm, ANSI Code MEC063R118T, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Plunge Cutting, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.