Zoro Homepage

Face Mill, MEC 080R1110T, MEC 80mm Cu

  • Mfr # MEC080R1110T

  • Zoro # G3834277


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
10.00mm
Overall Length
50.00mm
Cutting Direction
Right Hand
Insert Size
11T3
Features
Fine Pitch, Low Cutting Forces and Reduced Chattering for High-Efficiency Milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEC080R1110T
Zoro #
G3834277
UPC #
-
Country of Origin
Multiple

Dimensions

Depth of Cut
10.00mm
Overall Length
50.00mm
Insert Size
11T3
Max. Cutting Dia.
80.00mm
Arbor Dia.
1 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Fine Pitch, Low Cutting Forces and Reduced Chattering for High-Efficiency Milling
ANSI Code
MEC080R1110T
ISO Number
MEC080R-11-10T
Rake
-7 Degrees Radial, 23 Degrees Axial
Cutting Application
Face Milling, Helical Milling, Plunge Cutting, Shoulder Milling, Slotting
Max. Speed
18,500 RPM
Insert Holding Type
Screw
Side Cutting Edge Angle
90 Degrees
Number of Inserts
10
Insert Style
BDGT; BDMT
Coolant Fed
Coolant Through

Description

Indexable Face Mill, Max. Cutting Dia. 80.00mm, Arbor Dia. 1 in, Depth of Cut 10.00mm, ANSI Code MEC080R1110T, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Plunge Cutting, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.