Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mill, MEC 2000R11T5T, MEC 200" Dia.

  • Mfr # MEC2000R11T5T

  • Zoro # G3832843


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.3937 in
Overall Length
1.5748 in
Insert Size
11T3
Cutting Direction
Right Hand
Features
Low Cutting Forces and Reduced Chattering for High-Efficiency Milling, Standard Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEC2000R11T5T
Zoro #
G3832843
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cut
0.3937 in
Overall Length
1.5748 in
Insert Size
11T3
Hub Outside Dia.
1.6063 in
Max. Cutting Dia.
2 in
Arbor Dia.
3/4 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Low Cutting Forces and Reduced Chattering for High-Efficiency Milling, Standard Pitch
Side Cutting Edge Angle
90 Degrees
Number of Inserts
5
Coolant Fed
Coolant Through
Max. Speed
22,300 RPM
Insert Style
BDGT; BDMT
ANSI Code
MEC2000R11T5T
ISO Number
MEC2000R-11T-5T
Cutting Application
Face Milling, Helical Milling, Plunge Cutting, Shoulder Milling, Slotting
Rake
-7 Degrees Radial, 23 Degrees Axial
Insert Holding Type
Screw

Description

Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.3937 in, ANSI Code MEC2000R11T5T, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Plunge Cutting, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.