Zoro Homepage

Face Mill, MEC 2500R175T, MEC 2.5000" Dia.

  • Mfr # MEC2500R175T

  • Zoro # G3832877


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.6181 in
Overall Length
1.5748 in
Insert Size
1704
Cutting Direction
Right Hand
Features
Low Cutting Forces and Reduced Chattering for High-Efficiency Milling, Standard Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEC2500R175T
Zoro #
G3832877
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cut
0.6181 in
Overall Length
1.5748 in
Insert Size
1704
Hub Outside Dia.
1.6339 in
Max. Cutting Dia.
2 1/2 in
Arbor Dia.
3/4 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Low Cutting Forces and Reduced Chattering for High-Efficiency Milling, Standard Pitch
Number of Inserts
5
Insert Holding Type
Screw
Cutting Application
Face Milling, Helical Milling, Plunge Cutting, Shoulder Milling, Slotting
ISO Number
MEC2500R-17-5T
Max. Speed
14,400 RPM
ANSI Code
MEC2500R175T
Side Cutting Edge Angle
90 Degrees
Insert Style
BDGT; BDMT
Coolant Fed
Coolant Through
Rake
-7 Degrees Radial, 19 Degrees Axial

Description

Indexable Face Mill, Max. Cutting Dia. 2 1/2 in, Arbor Dia. 3/4 in, Depth of Cut 0.6181 in, ANSI Code MEC2500R175T, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Plunge Cutting, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.