Face Mill, MEC1500R11T5T, MEC 1.5000" Dia.

  • Mfr # MEC1500R11T5T

  • Zoro # G3832886


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.3937 in
Overall Length
1.5748 in
Cutting Direction
Right Hand
Insert Size
11T3
Features
Low Cutting Forces and Reduced Chattering for High-Efficiency Milling, Standard Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEC1500R11T5T
Zoro #
G3832886
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cut
0.3937 in
Overall Length
1.5748 in
Insert Size
11T3
Arbor Dia.
3/4 in
Hub Outside Dia.
1.2598 in
Max. Cutting Dia.
1 1/2 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Low Cutting Forces and Reduced Chattering for High-Efficiency Milling, Standard Pitch
ANSI Code
MEC1500R11T5T
Insert Style
BDGT; BDMT
ISO Number
MEC1500R-11T-5T
Cutting Application
Face Milling, Helical Milling, Plunge Cutting, Shoulder Milling, Slotting
Coolant Fed
Coolant Through
Max. Speed
30,700 RPM
Rake
-7 Degrees Radial, 23 Degrees Axial
Insert Holding Type
Screw
Number of Inserts
5
Side Cutting Edge Angle
90 Degrees

Description

Indexable Face Mill, Max. Cutting Dia. 1 1/2 in, Arbor Dia. 3/4 in, Depth of Cut 0.3937 in, ANSI Code MEC1500R11T5T, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Plunge Cutting, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.