Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mill, MEW 2000R105T, M-FOUR 200"

  • Mfr # MEW2000R105T

  • Zoro # G3832764


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.3937 in
Overall Length
1.5748 in
Cutting Direction
Right Hand
Insert Size
1004
Features
Double-Sided 4-Edge Inserts, Improved Toolholder Durability and Insert Installation Accuracy, Standard Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEW2000R105T
Zoro #
G3832764
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cut
0.3937 in
Overall Length
1.5748 in
Insert Size
1004
Arbor Dia.
3/4 in
Hub Outside Dia.
1.8110 in
Max. Cutting Dia.
2 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Double-Sided 4-Edge Inserts, Improved Toolholder Durability and Insert Installation Accuracy, Standard Pitch
ISO Number
MEW2000R-10-5T
Insert Holding Type
Screw
Rake
-19 Degrees Radial, 7 Degrees Axial
Cutting Application
Face Milling, Plunge Cutting, Shoulder Milling, Slotting
Coolant Fed
Coolant Through
Max. Speed
22,300 RPM
Insert Style
LOGT; LOMU
Number of Inserts
5
Side Cutting Edge Angle
90 Degrees
ANSI Code
MEW2000R105T

Description

Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.3937 in, ANSI Code MEW2000R105T, Coolant Fed Coolant Through, Cutting Application Face Milling, Plunge Cutting, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.