Face Mill, MEW 3000R156T, M-FOUR 300"

  • Mfr # MEW3000R156T

  • Zoro # G3832737


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.5906 in
Overall Length
1.9685 in
Cutting Direction
Right Hand
Insert Size
1505
Features
Double-Sided 4-Edge Inserts, Improved Toolholder Durability and Insert Installation Accuracy, Standard Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEW3000R156T
Zoro #
G3832737
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cut
0.5906 in
Overall Length
1.9685 in
Insert Size
1505
Arbor Dia.
1 in
Max. Cutting Dia.
3 in
Hub Outside Dia.
2.3622 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Double-Sided 4-Edge Inserts, Improved Toolholder Durability and Insert Installation Accuracy, Standard Pitch
ISO Number
MEW3000R156T
ANSI Code
MEW3000R156T
Rake
-20 Degrees Radial, 10 Degrees Axial
Max. Speed
12,250 RPM
Side Cutting Edge Angle
90 Degrees
Insert Style
LOGT; LOMU
Number of Inserts
6
Coolant Fed
Coolant Through
Insert Holding Type
Screw
Cutting Application
Face Milling, Plunge Cutting, Shoulder Milling, Slotting

Description

Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 0.5906 in, ANSI Code MEW3000R156T, Coolant Fed Coolant Through, Cutting Application Face Milling, Plunge Cutting, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.