Face Mill, MEW 4000R158T, M-FOUR 400"

  • Mfr # MEW4000R158T

  • Zoro # G3832859


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.5906 in
Overall Length
1.9685 in
Cutting Direction
Right Hand
Insert Size
1505
Features
Double-Sided 4-Edge Inserts, Improved Toolholder Durability and Insert Installation Accuracy, Standard Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEW4000R158T
Zoro #
G3832859
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cut
0.5906 in
Overall Length
1.9685 in
Insert Size
1505
Arbor Dia.
1 1/2 in
Hub Outside Dia.
3.5039 in
Max. Cutting Dia.
4 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Double-Sided 4-Edge Inserts, Improved Toolholder Durability and Insert Installation Accuracy, Standard Pitch
Rake
-20 Degrees Radial, 10 Degrees Axial
ANSI Code
MEW4000R158T
Number of Inserts
8
Max. Speed
10,400 RPM
Coolant Fed
Coolant Through
Insert Holding Type
Screw
Insert Style
LOGT; LOMU
Side Cutting Edge Angle
90 Degrees
ISO Number
MEW4000R158T
Cutting Application
Face Milling, Plunge Cutting, Shoulder Milling, Slotting

Description

Indexable Face Mill, Max. Cutting Dia. 4 in, Arbor Dia. 1 1/2 in, Depth of Cut 0.5906 in, ANSI Code MEW4000R158T, Coolant Fed Coolant Through, Cutting Application Face Milling, Plunge Cutting, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.