Zoro Homepage

Face Mill, MFPN 45080R8T, MFPN 80mm C

  • Mfr # MFPN45080R8T

  • Zoro # G3833245


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
6.00mm
Overall Length
50.00mm
Insert Size
1205
Cutting Direction
Right Hand
Features
Double-Sided 10-Edge Inserts, Extra Fine Pitch, Reduced Chattering with Low Cutting Forces Due to Curved Cutting Edge Design, Suppresses Fracturing with Dual Angle Edge Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFPN45080R8T
Zoro #
G3833245
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
6.00mm
Overall Length
50.00mm
Insert Size
1205
Max. Cutting Dia.
93.00mm
Hub Outside Dia.
93.00mm
Arbor Dia.
1 in
Min. Cutting Dia.
80.00mm

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Double-Sided 10-Edge Inserts, Extra Fine Pitch, Reduced Chattering with Low Cutting Forces Due to Curved Cutting Edge Design, Suppresses Fracturing with Dual Angle Edge Design
Insert Holding Type
Screw
Number of Inserts
8
Insert Style
PNEU; PNMU
ANSI Code
MFPN45080R8T
Rake
-8 Degrees Radial, 10 Degrees Axial
Cutting Application
Chamfering, Face Milling
Side Cutting Edge Angle
45 Degrees
Coolant Fed
Non-Coolant Through
ISO Number
MFPN45080R-8T

Description

Indexable Face Mill, Max. Cutting Dia. 93.00mm, Arbor Dia. 1 in, Depth of Cut 6.00mm, ANSI Code MFPN45080R8T, Coolant Fed Non-Coolant Through, Cutting Application Chamfering, Face Milling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.