Face Mill, MFPN 45160R12T, MFPN 160mm

  • Mfr # MFPN45160R12T

  • Zoro # G3833288


product price: $1,365.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
6.00mm
Overall Length
63.00mm
Cutting Direction
Right Hand
Insert Size
1205
Features
Double-Sided 10-Edge Inserts, Fine Pitch, Reduced Chattering with Low Cutting Forces Due to Curved Cutting Edge Design, Suppresses Fracturing with Dual Angle Edge Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFPN45160R12T
Zoro #
G3833288
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
6.00mm
Overall Length
63.00mm
Insert Size
1205
Arbor Dia.
2 in
Hub Outside Dia.
173.00mm
Min. Cutting Dia.
160.00mm
Max. Cutting Dia.
173.00mm

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Double-Sided 10-Edge Inserts, Fine Pitch, Reduced Chattering with Low Cutting Forces Due to Curved Cutting Edge Design, Suppresses Fracturing with Dual Angle Edge Design
ANSI Code
MFPN45160R12T
Cutting Application
Chamfering, Face Milling
Insert Style
PNEU; PNMU
Rake
-6 Degrees Radial, 10 Degrees Axial
ISO Number
MFPN45160R-12T
Side Cutting Edge Angle
45 Degrees
Number of Inserts
12
Insert Holding Type
Screw
Coolant Fed
Non-Coolant Through

Description

Indexable Face Mill, Max. Cutting Dia. 173.00mm, Arbor Dia. 2 in, Depth of Cut 6.00mm, ANSI Code MFPN45160R12T, Coolant Fed Non-Coolant Through, Cutting Application Chamfering, Face Milling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.