
Face Mill, MFPN 452000R4T, MFPN 200"
Mfr # MFPN452000R4T
Zoro # G3832956
product price: $588.99
/ea
Free Shipping & Returns
Key Features
For Use With
Chamfering,Facing
Hand
Right-Hand
Cutting Dia.
2.0000 - 2.3150 in
Series
MFPN
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFPN452000R4T
Zoro #
G3832956
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
2.0000 - 2.3150 in
Details
Item
Face Mill,MFPN 452000R4T,MFPN 200"
For Use With
Chamfering,Facing
Hand
Right-Hand
Series
MFPN
Material
Steel
Description
Face Mill,MFPN 452000R4T,MFPN 200 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.