Zoro Homepage

Face Mill, MFPN 453000R6T, MFPN 300"

  • Mfr # MFPN453000R6T

  • Zoro # G3832414


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.2362 in
Overall Length
1.9685 in
Insert Size
1205
Cutting Direction
Right Hand
Features
Double-Sided 10-Edge Inserts, Fine Pitch, Reduced Chattering with Low Cutting Forces Due to Curved Cutting Edge Design, Suppresses Fracturing with Dual Angle Edge Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFPN453000R6T
Zoro #
G3832414
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cut
0.2362 in
Overall Length
1.9685 in
Insert Size
1205
Min. Cutting Dia.
3 in
Arbor Dia.
1 in
Hub Outside Dia.
2.2835 in
Max. Cutting Dia.
3.3150 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Double-Sided 10-Edge Inserts, Fine Pitch, Reduced Chattering with Low Cutting Forces Due to Curved Cutting Edge Design, Suppresses Fracturing with Dual Angle Edge Design
Insert Style
PNEU; PNMU
ANSI Code
MFPN453000R6T
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw
Side Cutting Edge Angle
45 Degrees
Rake
-10 Degrees Radial, 10 Degrees Axial
Cutting Application
Chamfering, Face Milling
Number of Inserts
6
ISO Number
MFPN453000R6T

Description

Indexable Face Mill, Max. Cutting Dia. 3.3150 in, Arbor Dia. 1 in, Depth of Cut 0.2362 in, ANSI Code MFPN453000R6T, Coolant Fed Non-Coolant Through, Cutting Application Chamfering, Face Milling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.