Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mill, MFWN 90080R4T, M-SIX 80mm

  • Mfr # MFWN90080R4T

  • Zoro # G3833848


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
8.00mm
Overall Length
50.00mm
Cutting Direction
Right Hand
Insert Size
080608
Features
Coarse Pitch, Double-Sided 6-Edge Inserts, Resistant to Chattering and Applicable to Long Overhang, Sharp Cutting Due to Lower Cutting Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFWN90080R4T
Zoro #
G3833848
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut
8.00mm
Overall Length
50.00mm
Insert Size
080608
Max. Cutting Dia.
80.00mm
Arbor Dia.
1 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Coarse Pitch, Double-Sided 6-Edge Inserts, Resistant to Chattering and Applicable to Long Overhang, Sharp Cutting Due to Lower Cutting Forces
ISO Number
MFWN90080R-4T
Side Cutting Edge Angle
90 Degrees
Rake
-9 Degrees Radial, 13 Degrees Axial
ANSI Code
MFWN90080R4T
Insert Style
WNEU; WNGT; WNMU
Number of Inserts
4
Insert Holding Type
Screw
Coolant Fed
Coolant Through
Cutting Application
Face Milling, Plunge Cutting, Shoulder Milling, Slotting

Description

Indexable Face Mill, Max. Cutting Dia. 80.00mm, Arbor Dia. 1 in, Depth of Cut 8.00mm, ANSI Code MFWN90080R4T, Coolant Fed Coolant Through, Cutting Application Face Milling, Plunge Cutting, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.