Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mill, MFWN 902500R4T, M-SIX 2.5000"

  • Mfr # MFWN902500R4T

  • Zoro # G3832773


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.3150 in
Overall Length
1.5748 in
Insert Size
080608
Cutting Direction
Right Hand
Features
Double-Sided 6-Edge Inserts, Fine Pitch, Resistant to Chattering and Applicable to Long Overhang, Sharp Cutting Due to Lower Cutting Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFWN902500R4T
Zoro #
G3832773
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cut
0.3150 in
Overall Length
1.5748 in
Insert Size
080608
Hub Outside Dia.
1.8898 in
Arbor Dia.
3/4 in
Max. Cutting Dia.
2 1/2 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Double-Sided 6-Edge Inserts, Fine Pitch, Resistant to Chattering and Applicable to Long Overhang, Sharp Cutting Due to Lower Cutting Forces
ANSI Code
MFWN902500R4T
Side Cutting Edge Angle
90 Degrees
Coolant Fed
Coolant Through
Cutting Application
Face Milling, Plunge Cutting, Shoulder Milling, Slotting
Insert Holding Type
Screw
ISO Number
MFWN902500R-4T
Rake
-10 Degrees Radial, 13 Degrees Axial
Insert Style
WNEU; WNGT; WNMU
Number of Inserts
4

Description

Indexable Face Mill, Max. Cutting Dia. 2 1/2 in, Arbor Dia. 3/4 in, Depth of Cut 0.3150 in, ANSI Code MFWN902500R4T, Coolant Fed Coolant Through, Cutting Application Face Milling, Plunge Cutting, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.