Face Mill, MFWN 903000R4T, M-SIX 300"

  • Mfr # MFWN903000R4T

  • Zoro # G3832369


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.3150 in
Overall Length
1.9685 in
Insert Size
080608
Cutting Direction
Right Hand
Features
Coarse Pitch, Double-Sided 6-Edge Inserts, Resistant to Chattering and Applicable to Long Overhang, Sharp Cutting Due to Lower Cutting Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFWN903000R4T
Zoro #
G3832369
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cut
0.3150 in
Overall Length
1.9685 in
Insert Size
080608
Hub Outside Dia.
2.2835 in
Max. Cutting Dia.
3 in
Arbor Dia.
1 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Coarse Pitch, Double-Sided 6-Edge Inserts, Resistant to Chattering and Applicable to Long Overhang, Sharp Cutting Due to Lower Cutting Forces
Coolant Fed
Coolant Through
Insert Style
WNEU; WNGT; WNMU
Insert Holding Type
Screw
ISO Number
MFWN903000R4T
ANSI Code
MFWN903000R4T
Number of Inserts
4
Cutting Application
Face Milling, Plunge Cutting, Shoulder Milling, Slotting
Rake
-9 Degrees Radial, 13 Degrees Axial
Side Cutting Edge Angle
90 Degrees

Description

Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 0.3150 in, ANSI Code MFWN903000R4T, Coolant Fed Coolant Through, Cutting Application Face Milling, Plunge Cutting, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.