Face Mill, MFWN 906000R14T, M-SIX 600

  • Mfr # MFWN906000R14T

  • Zoro # G3833674


product price: $1,906.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.3150 in
Overall Length
2.4803 in
Cutting Direction
Right Hand
Insert Size
080608
Features
Double-Sided 6-Edge Inserts, Extra Fine Pitch, Resistant to Chattering and Applicable to Long Overhang, Sharp Cutting Due to Lower Cutting Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFWN906000R14T
Zoro #
G3833674
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
0.3150 in
Overall Length
2.4803 in
Insert Size
080608
Max. Cutting Dia.
6 in
Hub Outside Dia.
4.0157 in
Arbor Dia.
2 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Double-Sided 6-Edge Inserts, Extra Fine Pitch, Resistant to Chattering and Applicable to Long Overhang, Sharp Cutting Due to Lower Cutting Forces
Number of Inserts
14
ISO Number
MFWN906000R-14T
Side Cutting Edge Angle
90 Degrees
Coolant Fed
Non-Coolant Through
Rake
-7 Degrees Radial, 13 Degrees Axial
ANSI Code
MFWN906000R14T
Cutting Application
Face Milling, Plunge Cutting, Shoulder Milling, Slotting
Insert Holding Type
Screw
Insert Style
WNEU; WNGT; WNMU

Description

Indexable Face Mill, Max. Cutting Dia. 6 in, Arbor Dia. 2 in, Depth of Cut 0.3150 in, ANSI Code MFWN906000R14T, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Plunge Cutting, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.