Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mill, MSR 080R4, MSR 80mm Dia.tin

  • Mfr # MSR080R4

  • Zoro # G3833114


product price: $3,785.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
90.00mm
Overall Length
115.00mm
Cutting Direction
Right Hand
Insert Size
2506
Features
Double the Removal Rate and Productivity, Heavy Machining with Low Cutting Forces, Notched Inserts Promote Larger Depths of Cut and Excellent Chip Control, Standard Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSR080R4
Zoro #
G3833114
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut
90.00mm
Overall Length
115.00mm
Insert Size
2506
Max. Cutting Dia.
80.00mm
Arbor Dia.
1 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Double the Removal Rate and Productivity, Heavy Machining with Low Cutting Forces, Notched Inserts Promote Larger Depths of Cut and Excellent Chip Control, Standard Pitch
Number of Inserts
16
Insert Holding Type
Screw
Side Cutting Edge Angle
90 Degrees
ANSI Code
MSR080R4
Insert Style
APMT
Rake
-8 Degrees Radial, 9 Degrees Axial
ISO Number
MSR080R-4
Coolant Fed
Non-Coolant Through
Cutting Application
Face Milling, Heavy Milling, Shoulder Milling, Slotting

Description

Indexable Face Mill, Max. Cutting Dia. 80.00mm, Arbor Dia. 1 in, Depth of Cut 90.00mm, ANSI Code MSR080R4, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Heavy Milling, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.