Zoro Homepage

Face Mill, MSRS 15125R6T, MSRS15 125m

  • Mfr # MSRS15125R6T

  • Zoro # G3833078


product price: $1,320.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
12.00mm
Overall Length
60.00mm
Cutting Direction
Right Hand
Insert Size
1806
Features
Coarse Pitch, Large Depths of Cut and High Feed Rates, Notched Inserts Reduce Cutting Forces When Entering the Workpiece, Smooth Chip Evacuation Prevents Fracturing Caused by Biting Chips, Stable Machining Without Chattering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSRS15125R6T
Zoro #
G3833078
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut
12.00mm
Overall Length
60.00mm
Insert Size
1806
Max. Cutting Dia.
132.00mm
Arbor Dia.
1 1/2 in
Hub Outside Dia.
132.00mm
Min. Cutting Dia.
125.00mm

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Coarse Pitch, Large Depths of Cut and High Feed Rates, Notched Inserts Reduce Cutting Forces When Entering the Workpiece, Smooth Chip Evacuation Prevents Fracturing Caused by Biting Chips, Stable Machining Without Chattering
Insert Style
SPMT
Cutting Application
Face Milling, Heavy Milling
Insert Holding Type
Screw
Coolant Fed
Non-Coolant Through
ISO Number
MSRS15125R-6T
Side Cutting Edge Angle
75 Degrees
Number of Inserts
6
ANSI Code
MSRS15125R6T
Rake
-5 Degrees Radial, 9 Degrees Axial

Description

Indexable Face Mill, Max. Cutting Dia. 132.00mm, Arbor Dia. 1 1/2 in, Depth of Cut 12.00mm, ANSI Code MSRS15125R6T, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Heavy Milling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.