Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mill, MSRS 154000R6T, MSRS15 400

  • Mfr # MSRS154000R6T

  • Zoro # G3833333


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.4724 in
Overall Length
1.9685 in
Insert Size
1806
Cutting Direction
Right Hand
Features
Fine Pitch, Large Depths of Cut and High Feed Rates, Notched Inserts Reduce Cutting Forces When Entering the Workpiece, Smooth Chip Evacuation Prevents Fracturing Caused by Biting Chips, Stable Machining Without Chattering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSRS154000R6T
Zoro #
G3833333
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut
0.4724 in
Overall Length
1.9685 in
Insert Size
1806
Min. Cutting Dia.
4 in
Hub Outside Dia.
3 3/4 in
Arbor Dia.
1 1/4 in
Max. Cutting Dia.
4.2700 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Fine Pitch, Large Depths of Cut and High Feed Rates, Notched Inserts Reduce Cutting Forces When Entering the Workpiece, Smooth Chip Evacuation Prevents Fracturing Caused by Biting Chips, Stable Machining Without Chattering
Insert Style
SPMT
Number of Inserts
6
Cutting Application
Face Milling, Heavy Milling
ISO Number
MSRS154000R-6T
Side Cutting Edge Angle
75 Degrees
ANSI Code
MSRS154000R6T
Rake
-5 Degrees Radial, 9 Degrees Axial
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw

Description

Indexable Face Mill, Max. Cutting Dia. 4.2700 in, Arbor Dia. 1 1/4 in, Depth of Cut 0.4724 in, ANSI Code MSRS154000R6T, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Heavy Milling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.