Zoro Homepage

Face Mill, MSRS 904000R16T, MSRS90 40

  • Mfr # MSRS904000R16T

  • Zoro # G3833744


product price: $1,090.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
4.0000 in
For Use With
Facing,Heavy Milling,Shouldering,Slotting
Hand
Right-Hand
Series
MSRS
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSRS904000R16T
Zoro #
G3833744
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
4.0000 in

Details

Item
Face Mill,MSRS 904000R16T,MSRS90 40
For Use With
Facing,Heavy Milling,Shouldering,Slotting
Hand
Right-Hand
Series
MSRS
Material
Steel

Description

Face Mill,MSRS 904000R16T,MSRS90 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.