Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GBA 32R100005 PR1215, 10 pcs.

  • Mfr # GBA32R100005PR1215

  • Zoro # G6736644


product price: $30.39
/ea
Sold in multiples of 10 for $303.90

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
ISO Number
GBA32R100-005
Corner Radius
0.05mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBA32R100005PR1215
Zoro #
G6736644
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.05mm
Thickness
1/8 in
Max. Grooving Width
1.00mm
Depth of Cut
2.00mm
Insert Size
32

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Right Hand
ISO Number
GBA32R100-005
Rake
Positive
Cutting Application
Grooving
For Toolholder
KGBAR-16, KGBAR-3, KGBASL-16, KGBASL-3, KIGBAL-16, KIGBAL-3
Hole Type
With Hole
Inscribed Circle
3/8 in
ANSI Code
GBA32R100005
Finish - Machining
Megacoat
Insert Holding Type
Clamp
Coating Process
PVD
Measurement System
Metric
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Cutting Location
External
Primary Material Application ISO Code
P
Primary Material Application
Steel
Manufacturer Grade
PR1215
Number of Cutting Edges
3

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.00mm, ANSI Code GBA32R100005, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.