Grooving, GBA 43L150020GM PR1215 , 10 pcs.

  • Mfr # GBA43L150020GMPR1215

  • Zoro # G6739225


product price:  $30.99
/ea
Sold in multiples of 10 for $309.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Left Hand
Rake
Positive
Corner Radius
0.20mm
ISO Number
GBA43L150-020GM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA43L150020GMPR1215
Zoro #
G6739225
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.20mm
Thickness
3/16 in
Depth of Cut
3.50mm
Insert Size
43
Max. Grooving Width
1.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Left Hand
Rake
Positive
ISO Number
GBA43L150-020GM
Measurement System
Metric
Chip-Breaker Code
GM
Coating Process
PVD
For Toolholder
KGBAL-4-15, KGBAL22-15, KGBASR-4-15, KGBASR22-15, KIGBAR-22, KIGBAR-4
Cutting Location
External
Primary Material Application
Steel
Chip-Breaker Style
Molded
Finish - Machining
Megacoat
Primary Material Application ISO Code
P
ANSI Code
GBA43L150020GM
Hole Type
With Hole
Number of Cutting Edges
3
Secondary Material Application ISO Code
M
Manufacturer Grade
PR1215
Insert Holding Type
Clamp
Inscribed Circle
1/2 in
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Cutting Application
Grooving

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 1.50mm, ANSI Code GBA43L150020GM, Chip-Breaker Code GM, Chip-Breaker Style Molded, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.