Grooving, GBA 43L150020GM TN620 G, 10 pcs.

  • Mfr # GBA43L150020GMTN620

  • Zoro # G6739855


product price:  $26.99
/ea
Sold in multiples of 10 for $269.90

Key Features

Application
External Grooving
Hand
Left-Hand
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBA43L150020GMTN620
Zoro #
G6739855
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3/16 in
Insert Seat Size
43
Radius
0.008 in
Cutter Width
0.0591 in

Details

Item
Grooving
Application
External Grooving
Hand
Left-Hand
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN620
Series
GBA
Coating
Uncoated
Insert Shape
Non-Applicable
Material
Cermet

Description

Grooving Insert,GBA 43L150020GM TN620 G

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.