Zoro Homepage

Grooving, GBA 43L200020 TN90 , 10 pcs.

  • Mfr # GBA43L200020TN90

  • Zoro # G6735183


product price: $28.75
/ea
Sold in multiples of 10 for $287.50

Key Features

Insert Shape
Non-Applicable
Insert Seat Size
43
Coating
Uncoated
Insert Thickness
3/16 in
Inscribed Circle
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA43L200020TN90
Zoro #
G6735183
UPC #
-
Country of Origin
United States

Dimensions

Insert Seat Size
43
Insert Thickness
3/16 in
Cutter Width
0.0787 in
Radius
0.008 in

Details

Item
Grooving
Insert Shape
Non-Applicable
Coating
Uncoated
Inscribed Circle
1/2 in
Application
External Grooving
Hand
Left-Hand
Material
Cermet
Grade
TN90
Series
GBA

Description

Grooving Insert,GBA 43L200020 TN90

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.