Grooving, GBA 43R175020 PR1215, 10 pcs.

  • Mfr # GBA43R175020PR1215

  • Zoro # G6736915


product price: $29.59
/ea
Sold in multiples of 10 for $295.90

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Corner Radius
0.20mm
Rake
Positive
ISO Number
GBA43R175-020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA43R175020PR1215
Zoro #
G6736915
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.20mm
Thickness
3/16 in
Max. Grooving Width
1.75mm
Depth of Cut
3.50mm
Insert Size
43

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GBA43R175-020
ANSI Code
GBA43R175020
Secondary Material Application ISO Code
M
Cutting Location
External
Secondary Material Application
Stainless Steel
Cutting Application
Grooving
Number of Cutting Edges
3
For Toolholder
KGBAR-4-15, KGBAR22-15, KGBASL-4-15, KGBASL22-15, KIGBAL-22, KIGBAL-4
Hole Type
With Hole
Coating Process
PVD
Primary Material Application ISO Code
P
Inscribed Circle
1/2 in
Finish - Machining
Megacoat
Material - Machining
Carbide
Primary Material Application
Steel
Insert Holding Type
Clamp
Measurement System
Metric
Manufacturer Grade
PR1215

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.75mm, ANSI Code GBA43R175020, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.