Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GBA 43R250030GM PR1215 , 10 pcs.

  • Mfr # GBA43R250030GMPR1215

  • Zoro # G6739329


product price: $29.59
/ea
Sold in multiples of 10 for $295.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GBA43R250-030GM
Corner Radius
0.30mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA43R250030GMPR1215
Zoro #
G6739329
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.30mm
Thickness
3/16 in
Depth of Cut
5.00mm
Max. Grooving Width
2.50mm
Insert Size
43

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GBA43R250-030GM
Rake
Positive
Finish - Machining
Megacoat
ANSI Code
GBA43R250030GM
Measurement System
Metric
Hole Type
With Hole
Primary Material Application
Steel
Cutting Application
Grooving
Coating Process
PVD
Insert Holding Type
Clamp
Material - Machining
Carbide
Chip-Breaker Code
GM
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Cutting Location
External
Manufacturer Grade
PR1215
Number of Cutting Edges
3
Inscribed Circle
1/2 in
For Toolholder
KGBAR22-25T5, KGBASL22-25T5, KIGBAL-22, KIGBAL-4
Primary Material Application ISO Code
P
Chip-Breaker Style
Molded

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.50mm, ANSI Code GBA43R250030GM, Chip-Breaker Code GM, Chip-Breaker Style Molded, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.