Grooving, GBA 43R400040GM PR1215 , 10 pcs.

  • Mfr # GBA43R400040GMPR1215

  • Zoro # G6739347


product price: $29.59
/ea
Sold in multiples of 10 for $295.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Corner Radius
0.40mm
Rake
Positive
ISO Number
GBA43R400-040GM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBA43R400040GMPR1215
Zoro #
G6739347
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.40mm
Thickness
3/16 in
Depth of Cut
5.00mm
Insert Size
43
Max. Grooving Width
4.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GBA43R400-040GM
Secondary Material Application
Stainless Steel
Inscribed Circle
1/2 in
Chip-Breaker Code
GM
Number of Cutting Edges
3
Cutting Application
Grooving
Cutting Location
External
Manufacturer Grade
PR1215
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat
ANSI Code
GBA43R400040GM
Chip-Breaker Style
Molded
For Toolholder
KGBAR-4-35, KGBAR22-35, KGBASL-4-35, KGBASL22-35, KIGBAL-22, KIGBAL-4
Primary Material Application ISO Code
P
Coating Process
PVD
Primary Material Application
Steel
Insert Holding Type
Clamp
Material - Machining
Carbide
Measurement System
Metric
Hole Type
With Hole

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 4.00mm, ANSI Code GBA43R400040GM, Chip-Breaker Code GM, Chip-Breaker Style Molded, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.