Grooving, GDG 5020N040GS PR1225 G, 10 pcs.

  • Mfr # GDG5020N040GSPR1225

  • Zoro # G6737563


product price:  $40.29
/ea
Sold in multiples of 10 for $402.90

Key Features

Material
Carbide
Insert Shape
Non-Applicable
Radius
1/64 in
Coating
PVD
Cutter Width
0.1969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDG5020N040GSPR1225
Zoro #
G6737563
UPC #
-
Country of Origin
Japan

Dimensions

Radius
1/64 in
Cutter Width
0.1969 in
Insert Thickness
0.169 in
Insert Seat Size
5020

Details

Item
Grooving
Material
Carbide
Insert Shape
Non-Applicable
Coating
PVD
Hand
Neutral
Application
External Grooving
Chip-Breaker
Yes
Grade
PR1225
Series
KGD

Description

Grooving Insert,GDG 5020N040GS PR1225 G

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.