Shop WALTER

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # 6121128
  • Zoro # G7931108

product price: 
$
20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6121128
Zoro #
G7931108
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080404-MK5 WKK20S
Coating
CVD
No. of Edges
2
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
WNMG333
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Insert Holding Type
Straight Hole
Shape
Trigon
Manufacturer Grade
WKK20S
Chip-Breaker Code
MK5
Primary Material Application ISO Code
K
Material - Machining
Carbide
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Measurement System
Metric
Clearance Angle
0 Degrees
ANSI Code
WNMG431-MK5 WKK20S
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
0.40mm
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.0160"
Through Hole Inside Dia.
5.16mm
Thickness
4.76mm
Depth of Cut
0.60 to 5.00mm
Cutting Edge Length
8.70mm

Description

Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.