Grooving, GDM 2420N020GM PR1215 G, 10 pcs.

  • Mfr # GDM2420N020GMPR1215

  • Zoro # G6737649


product price:  $21.29
/ea
Sold in multiples of 10 for $212.90

Key Features

Material
Carbide
Insert Seat Size
2420
Application
External Grooving,Traversing
Cutter Width
0.0945 in
Radius
0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM2420N020GMPR1215
Zoro #
G6737649
UPC #
-
Country of Origin
Japan

Dimensions

Insert Seat Size
2420
Cutter Width
0.0945 in
Radius
0.008 in
Insert Thickness
0.169 in

Details

Item
Grooving
Material
Carbide
Application
External Grooving,Traversing
Insert Shape
Non-Applicable
Coating
PVD
Grade
PR1215
Series
KGD
Hand
Neutral
Chip-Breaker
Yes

Description

Grooving Insert,GDM 2420N020GM PR1215 G

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.