Grooving, GDM 3020N040GL PR1225 G, 10 pcs.

  • Mfr # GDM3020N040GLPR1225

  • Zoro # G6737859


product price: $21.89
/ea
Sold in multiples of 10 for $218.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM3020N040GL
Rake
Positive
Overall Length
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM3020N040GLPR1225
Zoro #
G6737859
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Corner Radius
0.40mm
Insert Size
3020
Max. Grooving Width
3.00mm
Cutting Height
4.30mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM3020N040GL
Rake
Positive
Primary Material Application ISO Code
P
Insert Holding Type
Clamp
Coating Process
PVD
Material - Machining
Carbide
Cutting Location
External
Measurement System
Metric
Manufacturer Grade
PR1225
Hole Type
No Hole
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
ANSI Code
GDM3020N040GL
Feed Type
Low
For Toolholder
KGDL...-2, KGDL...-2.4, KGDL...-3, KGDL...JX-2, KGDL...JX-2.4, KGDL...JX-3, KGDR...-2, KGDR...-2.4, KGDR...-3, KGDR...JX-2, KGDR...JX-2.4, KGDR...JX-3
Secondary Material Application ISO Code
M
Number of Cutting Edges
2
Chip-Breaker Code
GL
Cutting Application
Grooving, Traversing
Finish - Machining
Megacoat

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GDM3020N040GL, Chip-Breaker Code GL, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.