Shop KYOCERA
See all product information
Create Account
Grooving, GDM 5020N040GL PR1225 G, 10 pcs.
- Mfr # GDM5020N040GLPR1225
- Zoro # G6738053
product price:Â
$
34.95
/ea
Sold in multiples of 10 for
$349.50
Key Features
Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
Corner Radius
0.40mm
Overall Length
20.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GDM5020N040GLPR1225
- Zoro #
- G6738053
- UPC #
- -
- Country of Origin
- Japan
- Item
- Indexable Parting and Grooving Insert
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- Rake
- Positive
- ISO Number
- GDM5020N040GL
- Insert Holding Type
- Clamp
- For Toolholder
- KGDL-4, KGDL-5, KGDL...-4..., KGDL...-5, KGDL...JX-4, KGDR-4, KGDR-5, KGDR...-4..., KGDR...-5, KGDR...JX-4
- Finish - Machining
- Megacoat
- Cutting Location
- External
- Primary Material Application ISO Code
- P
- Manufacturer Grade
- PR1225
- Primary Material Application
- Steel
- Coating Process
- PVD
- Material - Machining
- Carbide
- Number of Cutting Edges
- 2
- Cutting Application
- Grooving, Traversing
- Measurement System
- Metric
- Secondary Material Application
- Stainless Steel
- ANSI Code
- GDM5020N040GL
- Chip-Breaker Code
- GL
- Secondary Material Application ISO Code
- M
- Feed Type
- Low
- Hole Type
- No Hole
Dimensions
- Corner Radius
- 0.40mm
- Overall Length
- 20.00mm
- Cutting Height
- 4.30mm
- Max. Grooving Width
- 5.00mm
- Insert Size
- 5020
- Wire Rope Length
- 20.00mm
- Length
- 20.00mm
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GDM5020N040GL, Chip-Breaker Code GL, Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.