Grooving, GDM 8030N080GM PR1535 G, 10 pcs.

  • Mfr # GDM8030N080GMPR1535

  • Zoro # G6739539


product price: $32.85
/ea
Sold in multiples of 10 for $328.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Overall Length
30.00mm
Corner Radius
0.80mm
ISO Number
GDM8030N-080GM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM8030N080GMPR1535
Zoro #
G6739539
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
30.00mm
Corner Radius
0.80mm
Max. Grooving Width
8.00mm
Cutting Height
5.50mm
Insert Size
8030

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM8030N-080GM
Rake
Positive
Primary Material Application
High-Temperature Alloys
Manufacturer Grade
PR1535
Cutting Application
Grooving, Traversing
Insert Holding Type
Clamp
Secondary Material Application ISO Code
M
For Toolholder
KGDL-8, KGDR-8
Secondary Material Application
Stainless Steel
Coating Process
PVD
Finish - Machining
Megacoat Nano
Chip-Breaker Code
GM
ANSI Code
GDM8030N080GM
Measurement System
Metric
Number of Cutting Edges
2
Cutting Location
External
Primary Material Application ISO Code
S
Material - Machining
Carbide
Hole Type
No Hole

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 8.00mm, ANSI Code GDM8030N080GM, Chip-Breaker Code GM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.