Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GE L300020D PR1225 , 10 pcs.

  • Mfr # GEL300020DPR1225

  • Zoro # G6738349


product price: $38.49
/ea
Sold in multiples of 10 for $384.90

Key Features

Width
6.80mm
Chip-Breaker
Yes
Cutting Direction
Left Hand
Corner Radius
0.20mm
ISO Number
GEL300-020D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEL300020DPR1225
Zoro #
G6738349
UPC #
-
Country of Origin
China

Dimensions

Width
6.80mm
Corner Radius
0.20mm
Overall Length
16.44mm
Thickness
5.05mm
Depth of Cut
4.50mm
Max. Grooving Width
3.00mm
Insert Size
300020

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Left Hand
ISO Number
GEL300-020D
Rake
Positive
Manufacturer Grade
PR1225
Cutting Location
Internal
Finish - Machining
Megacoat
Primary Material Application
Steel
Hole Type
With Hole
Measurement System
Metric
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Insert Holding Type
Clamp
Secondary Material Application ISO Code
M
For Toolholder
SIGEL...D-EH
Cutting Application
Grooving
Chip-Breaker Code
D
Secondary Material Application
Stainless Steel
Coating Process
PVD
ANSI Code
GEL300020D
Material - Machining
Carbide

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code GEL300020D, Chip-Breaker Code D, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.