Zoro Homepage

Grooving, GE R150010A PR1225 , 10 pcs.

  • Mfr # GER150010APR1225

  • Zoro # G6738437


product price: $34.39
/ea
Sold in multiples of 10 for $343.90

Key Features

Width
6.69mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
Overall Length
6.50mm
ISO Number
GER150-010A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER150010APR1225
Zoro #
G6738437
UPC #
-
Country of Origin
China

Dimensions

Width
6.69mm
Overall Length
6.50mm
Corner Radius
0.10mm
Thickness
2.58mm
Depth of Cut
1.50mm
Max. Grooving Width
1.50mm
Insert Size
150010

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GER150-010A
Rake
Positive
Secondary Material Application
Stainless Steel
Coating Process
PVD
Primary Material Application
Steel
Chip-Breaker Code
A
Number of Cutting Edges
2
Cutting Location
Internal
Finish - Machining
Megacoat
Hole Type
With Hole
Material - Machining
Carbide
ANSI Code
GER150010A
For Toolholder
SIGER...A-EH, SIGER...A-WH, SIGER...EH
Primary Material Application ISO Code
P
Cutting Application
Grooving
Measurement System
Metric
Insert Holding Type
Clamp
Manufacturer Grade
PR1225
Secondary Material Application ISO Code
M

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.50mm, ANSI Code GER150010A, Chip-Breaker Code A, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.