Zoro Homepage

Grooving, GE R150010A TN6020 , 10 pcs.

  • Mfr # GER150010ATN6020

  • Zoro # G6735698


product price: $29.65
/ea
Sold in multiples of 10 for $296.50

Key Features

Cutter Width
0.0591 in
Series
SIGE
Application
Internal Grooving
Hand
Right-Hand
Radius
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER150010ATN6020
Zoro #
G6735698
UPC #
-
Country of Origin
United States

Dimensions

Cutter Width
0.0591 in
Radius
0.004 in
Insert Thickness
0.102 in
Insert Seat Size
150010

Details

Item
Grooving
Series
SIGE
Application
Internal Grooving
Hand
Right-Hand
Insert Shape
Non-Applicable
Material
Cermet
Chip-Breaker
Yes
Coating
Uncoated
Grade
TN6020

Description

Grooving Insert,GE R150010A TN6020

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.