Zoro Homepage

Grooving, GE R300150DR PR1225a, 10 pcs.

  • Mfr # GER300150DRPR1225

  • Zoro # G6738516


product price: $44.35
/ea
Sold in multiples of 10 for $443.50

Key Features

Width
6.80mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
Corner Radius
1.50mm
ISO Number
GER300-150DR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER300150DRPR1225
Zoro #
G6738516
UPC #
-
Country of Origin
China

Dimensions

Width
6.80mm
Corner Radius
1.50mm
Overall Length
16.44mm
Thickness
5.05mm
Depth of Cut
4.50mm
Max. Grooving Width
3.00mm
Insert Size
300150

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GER300-150DR
Rake
Positive
Cutting Location
Internal
Coating Process
PVD
Manufacturer Grade
PR1225
Primary Material Application
Steel
For Toolholder
SIGER...D-EH
Insert Holding Type
Clamp
ANSI Code
GER300150DR
Secondary Material Application
Stainless Steel
Hole Type
With Hole
Chip-Breaker Code
DR
Finish - Machining
Megacoat
Cutting Application
Grooving
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Secondary Material Application ISO Code
M
Measurement System
Metric
Material - Machining
Carbide

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code GER300150DR, Chip-Breaker Code DR, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.