Zoro Homepage

Grooving Insert, TKF 12R200NB KPD001a

  • Mfr # TKF12R200NBKPD001

  • Zoro # G3834539


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Chip-Breaker
Yes
Cutter Width
0.0787 in
Application
External Grooving,Traversing
Insert Shape
Non-Applicable
Insert Thickness
0.343 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF12R200NBKPD001
Zoro #
G3834539
UPC #
-
Country of Origin
United States

Dimensions

Cutter Width
0.0787 in
Insert Thickness
0.343 in
Insert Seat Size
12
Radius
0.004 in

Details

Item
Grooving
Chip-Breaker
Yes
Application
External Grooving,Traversing
Insert Shape
Non-Applicable
Hand
Right-Hand
Grade
KPD001
Series
KTKF
Material
PCD
Coating
Uncoated

Description

Grooving Insert,TKF 12R200NB KPD001a

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.