Zoro Homepage

Grooving, KCGDP 3094L PR930 , 10 pcs.

  • Mfr # KCGDP3094LPR930

  • Zoro # G6741465


product price: $26.95
/ea
Sold in multiples of 10 for $269.50

Key Features

Application
External Grooving,Internal Large Diameter Shallow Grooving
Insert Shape
Non-Applicable
Cutter Width
0.0941 in
Series
CERA
Insert Thickness
0.344 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCGDP3094LPR930
Zoro #
G6741465
UPC #
-
Country of Origin
Japan

Dimensions

Cutter Width
0.0941 in
Insert Thickness
0.344 in
Insert Seat Size
3094
Radius
0.008 in

Details

Item
Grooving
Application
External Grooving,Internal Large Diameter Shallow Grooving
Insert Shape
Non-Applicable
Series
CERA
Hand
Left-Hand
Grade
PR930
Coating
PVD
Material
Carbide

Description

Indexable Parting and Grooving Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.