Zoro Homepage

Grooving, KCGP 4189R PR1215 , 10 pcs.

  • Mfr # KCGP4189RPR1215

  • Zoro # G6741745


product price: $38.75
/ea
Sold in multiples of 10 for $387.50

Key Features

Insert Seat Size
4189
Grade
PR1215
Radius
0.018 in
Material
Carbide
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCGP4189RPR1215
Zoro #
G6741745
UPC #
-
Country of Origin
Japan

Dimensions

Insert Seat Size
4189
Radius
0.018 in
Cutter Width
0.189 in
Insert Thickness
0.453 in

Details

Item
Grooving
Grade
PR1215
Material
Carbide
Coating
PVD
Insert Shape
Non-Applicable
Hand
Right-Hand
Application
External Grooving,Internal Large Diameter Shallow Grooving
Series
CERA

Description

Indexable Parting and Grooving Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.