Zoro Homepage

High Feed End Mill, MFH 0750S750033T65

  • Mfr # MFH0750S750033T65

  • Zoro # G3834408


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 1/2 in
Shank Dia.
3/4 in
Coolant Fed
Coolant Through
Measurement System
Inch
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFH0750S750033T65
Zoro #
G3834408
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Shank Dia.
3/4 in

Details

Item
Solid Router Bit
Coolant Fed
Coolant Through
Measurement System
Inch
Cutting Direction - Machining
Right Hand

Description

Solid Router Bit, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.