Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Feed Face Mill, MFH 2000R105T, MFH-

  • Mfr # MFH2000R105T

  • Zoro # G3835074


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
80 Degree
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Material
Steel
Hand
Right-Hand
Cutting Dia.
1.3311 - 2.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFH2000R105T
Zoro #
G3835074
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1.3311 - 2.0000 in

Details

Item
High Feed Face Mill,MFH 2000R105T,MFH-
Insert Shape
80 Degree
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Material
Steel
Hand
Right-Hand
Series
MFHR

Description

High Feed Face Mill,MFH 2000R105T,MFH-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.