
High Feed Face Mill, MFH 2500R105T, MFH-
Mfr # MFH2500R105T
Zoro # G3834995
product price: $793.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
35 Degree
Hand
Right-Hand
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Series
MFHR
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFH2500R105T
Zoro #
G3834995
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
1.8311 - 2.5000 in
Details
Item
High Feed Face Mill,MFH 2500R105T,MFH-
Insert Shape
35 Degree
Hand
Right-Hand
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Series
MFHR
Material
Steel
Description
High Feed Face Mill,MFH 2500R105T,MFH-
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.